Zoro Homepage

Clearance Marker Light, Amber/White, LED

  • Mfr # M09340YW-DC

  • Zoro # G910437160


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Voltage
12.8V DC
Lens Color
Amber, White
Lighting Technology
LED
Number of Bulbs
4
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M09340YW-DC
Zoro #
G910437160
UPC #
755183183032
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
3/4 in

Details

Voltage
12.8V DC
Lens Color
Amber, White
Lighting Technology
LED
Number of Bulbs
4
IP Rating
IP67
Item
Clearance Marker Light
Lens Material
Polycarbonate
Includes
Bezel
Standards
DOT Compliant, FMVSS 108, SAE J2042, SAE J592
Features
Dual Color
Housing Material
Stainless Steel
Shape
Round
Manufacturer Warranty
5 yr
Light Type
Clearance Light
Electrical Connection
Bullet Connectors
Current
30 mA
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Mount Type
Hole
Series
M09340-DC

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, White, Mount Type Hole, Overall Diameter 3/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards DOT Compliant, FMVSS 108, SAE J2042, SAE J592, IP Rating IP67, Series M09340-DC, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Current 30 mA, Electrical Connection Bullet Connectors, Features Dual Color, Housing Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.