Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Marker Light, Amber/White, LED

  • Mfr # M23025YW-DC

  • Zoro # G710437179


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Lighting Technology
LED
Lens Color
Amber, White
Voltage
12.8V DC
Housing Material
Polycarbonate
Standards
DOT Compliant, SAE J2042, SAE J592
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23025YW-DC
Zoro #
G710437179
UPC #
755183182776
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Diameter
3/4 in
Overall Width
4 in
Overall Depth
1 in

Details

Item
Clearance Marker Light
Lighting Technology
LED
Lens Color
Amber, White
Voltage
12.8V DC
Housing Material
Polycarbonate
Standards
DOT Compliant, SAE J2042, SAE J592
Shape
Rectangular
Features
Dual Color
Lens Material
Polycarbonate
Number of Bulbs
16
Maximum Brightness
70 lm
Mount Type
Hole
Current
160 mA, 230 mA, 70 mA
Electrical Connection
Bullet Connectors
Includes Electrical Connection
Electrical Connection Included
Light Type
Marker Light
Series
M23025 Series
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP67
Operating Voltage
12.8V DC

Description

Clearance Marker Light, Light Type Marker Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, White, Mount Type Hole, Overall Diameter 3/4 in, Overall Height 2 in, Overall Width 4 in, Standards DOT Compliant, SAE J2042, SAE J592, IP Rating IP67, Series M23025 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Current 160 mA, 230 mA, 70 mA, Electrical Connection Bullet Connectors, Features Dual Color, Housing Material Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.