Zoro Homepage

Clearance Marker Light, Blue/Red, LED,

  • Mfr # M09340RBL-DC

  • Zoro # G610437132


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Voltage
12.8V DC
Lens Color
Blue, Red
Lighting Technology
LED
Number of Bulbs
4
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M09340RBL-DC
Zoro #
G610437132
UPC #
755183183063
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
3/4 in

Details

Voltage
12.8V DC
Lens Color
Blue, Red
Lighting Technology
LED
Number of Bulbs
4
Lens Material
Polycarbonate
Housing Material
Stainless Steel
IP Rating
IP67
Features
Dual Color
Shape
Round
Item
Clearance Marker Light
Standards
DOT Compliant, FMVSS 108, SAE J2042, SAE J592
Includes
Bezel
Current
30 mA
Electrical Connection
Bullet Connectors
Includes Electrical Connection
Electrical Connection Included
Light Type
Clearance Light
Mount Type
Hole
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
M09340-DC

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Blue, Red, Mount Type Hole, Overall Diameter 3/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards DOT Compliant, FMVSS 108, SAE J2042, SAE J592, IP Rating IP67, Series M09340-DC, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Current 30 mA, Electrical Connection Bullet Connectors, Features Dual Color, Housing Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.