Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Marker Light, LED, 0.6In H, Amber

  • Mfr # M20341Y

  • Zoro # G9753143


product price: $7.99
/ea

Key Features

FMVSS - Vehicle Lighting
J592e, P2, PC
Lens Material
Polycarbonate
Includes
Mounting Tape
Power Source
12.8V DC
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M20341Y
Zoro #
G9753143
UPC #
755183171312
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5/8 in
Overall Width
4 in
Overall Depth
11/16 in
Overall Length
4 in

Details

FMVSS - Vehicle Lighting
J592e, P2, PC
Item
Clearance Marker Light
Lens Material
Polycarbonate
Includes
Mounting Tape
Power Source
12.8V DC
Housing Material
Polycarbonate
Rating
J592e
Features
P2PC
Current Drawn
100 mA
Standards
SAE J592E
Lens Color
Amber
Voltage
12.8V DC
Number of Bulbs
7
Lighting Technology
LED
Shape
Rectangular
Light Color
Smooth Reflective White; Back and End Panels
Current
100 mA
IP Rating
IP67
SAE Lens Code
P2, PC
Mount Style
Surface
Electrical Connection
Lead Connector
Mount Type
Hole, Panel
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Hole, Panel, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Width 4 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 100 mA, Electrical Connection Lead Connector, Housing Material Polycarbonate, Includes Mounting Tape, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.