Zoro Homepage

Clearance Marker Light, LED, 0.6In H, Red

  • Mfr # M20341R

  • Zoro # G9753161


product price: $7.89
/ea

Key Features

Current Drawn
100 mA
Power Source
12.8V DC
Features
P2PC
Lens Material
Polycarbonate
Rating
J592e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20341R
Zoro #
G9753161
UPC #
755183171305
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5/8 in
Overall Width
4 in
Overall Depth
11/16 in
Overall Length
4 in

Details

Current Drawn
100 mA
Power Source
12.8V DC
Item
Clearance Marker Light
Features
P2PC
Lens Material
Polycarbonate
Rating
J592e
FMVSS - Vehicle Lighting
J592e, P2, PC
Includes
Mounting Tape
Housing Material
Polycarbonate
Standards
SAE J592E
Lens Color
Red
Voltage
12.8V DC
Lighting Technology
LED
Number of Bulbs
7
Shape
Rectangular
Light Color
Red
Current
100 mA
SAE Lens Code
P2, PC
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
IP Rating
IP67
Mount Type
Hole, Panel
Mount Style
Surface
Installation Type
Permanent
Electrical Connection
Lead Connector

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Red, Mount Type Hole, Panel, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Width 4 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 100 mA, Electrical Connection Lead Connector, Housing Material Polycarbonate, Includes Mounting Tape, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.