
Clearance Marker Light, LED, Round, Clear
Mfr # M09300RCL
Zoro # G813787898
product price: $7.15
/eaKey Features
Electrical Connection
Jacketed Leads
Voltage
12.8V DC
Standards
DOT/SAE J592, J2042
Number of Bulbs
3
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M09300RCL
Zoro #
G813787898
UPC #
755183166011
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
3/4 in
Overall Height
1 in
Details
Electrical Connection
Jacketed Leads
Voltage
12.8V DC
Standards
DOT/SAE J592, J2042
Number of Bulbs
3
Shape
Round
Includes
Mounting Grommet
Item
Clearance Marker Light
Lens Color
Clear
Mount Style
Surface
Lighting Technology
LED
Current
50 mA
Mount Type
Grommet
Housing Material
Polycarbonate
Features
Replaces M09320RCL, Requires 3/4 in Hole
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
SAE Lens Code
P2, P3, PC2
IP Rating
IP68
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
Clearance
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Clear, Mount Type Grommet, Overall Diameter 3/4 in, Overall Height 1 in, Overall Width Not Applicable, Standards DOT/SAE J592, J2042, IP Rating IP68, SAE Lens Code P2, P3, PC2, Series Clearance, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Current 50 mA, Electrical Connection Jacketed Leads, Housing Material Polycarbonate, Includes Mounting Grommet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.