Zoro Homepage

Clearance Marker Light

  • Mfr # M17210YCL

  • Zoro # G603614823


product price: $15.39
/ea

Key Features

Voltage
12.8V DC
Housing Material
Polycarbonate
Overall Height
1 5/8 in
Lens Color
Amber, Clear
FMVSS - Vehicle Lighting
P2, P3, PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17210YCL
Zoro #
G603614823
UPC #
755183182059
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 5/8 in
Overall Depth
1/2 in
Overall Width
4-1/2 in
Overall Length
4 1/2 in

Details

Voltage
12.8V DC
Housing Material
Polycarbonate
Lens Color
Amber, Clear
Item
Clearance Marker Light Kenworth
FMVSS - Vehicle Lighting
P2, P3, PC
Lens Material
Polycarbonate
Rating
J2042, J592
Features
Kenworth(R) Style Cab Marker
Current Drawn
100mA
Shape
Rectangular
Power Source
12.8VDC
Standards
SAE J2042, SAE J592E
Lighting Technology
LED
Number of Bulbs
9
Mount Type
Hole
Electrical Connection
OEM Connector
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
IP Rating
IP67
SAE Lens Code
P2, P3
Current
100 mA
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface

Description

CLEARANCE MARKER LIGHT KENWORTH STYLE, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Clear, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Width 4 1/2 in, Standards SAE J2042, SAE J592E, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 100 mA, Electrical Connection OEM Connector, Housing Material Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.