Zoro Homepage

Clearance Marker Light, Red, 2-1/2" Dia.

  • Mfr # M16280R

  • Zoro # G4847188


product price: $7.89
/ea

Key Features

FMVSS - Vehicle Lighting
J592e, P2
Flashes per Minute
Variable
Power Source
12.8V DC
Rating
J1395; J1398; J585e
Standards
SAE J2039, SAE J592
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16280R
Zoro #
G4847188
UPC #
755183162648
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
2 1/2 in
Overall Depth
3/4 in

Details

FMVSS - Vehicle Lighting
J592e, P2
Flashes per Minute
Variable
Power Source
12.8V DC
Rating
J1395; J1398; J585e
Standards
SAE J2039, SAE J592
Housing Material
Polycarbonate
Includes
PL3 Connector
Features
(8) LED Head, Sealed Moisture Corrosion Proof Electronics
Item
Clearance Marker Light
Lens Material
Polycarbonate
Current Drawn
40 mA
Lens Color
Red
Voltage
7.7-14V DC
Material
polycarbonate
Lighting Technology
LED
Number of Bulbs
8
Shape
Round
Light Color
Red
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
PL-2 Connector
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Flash Pattern
Synchronized/Alternating
IP Rating
IP67
Mount Type
Grommet
SAE Lens Code
P2
Current
40 mA

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J2039, SAE J592, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection PL-2 Connector, Flash Pattern Synchronized/Alternating, Flashes per Minute Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.