Zoro Homepage

Clearance Marker Light, Red, 2" D, Round

  • Mfr # M42322RCL

  • Zoro # G4847048


product price: $14.29
/ea

Key Features

Lighting Technology
LED
Lens Color
Clear, Red
Voltage
12.8V DC
Color
Red
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42322RCL
Zoro #
G4847048
UPC #
755183164321
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2"
Width - Vehicle Lighting
1 3/4 in
Diameter
4-1/4 in
Overall Diameter
4 1/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Clear, Red
Voltage
12.8V DC
Color
Red
Rating
J1395; J1398; J585e
Flash Type
Synchronized/Alternating
Mounting - Vehicle Lighting
Grommet
Flashes per Minute
Variable
Power Source
12.8V DC
Number of LEDs
10
Housing Material
Polycarbonate
Base Material
Polycarbonate
Features
(9) LED Head, Sealed Moisture Corrosion Proof Electronics
Lens Material
Polycarbonate
Mounting
Grommet; Surface; Flange
Standards
SAE J1395, SAE J1398, SAE J585E
Lamp Type
Led
Includes
PL3 Connector
Wiring Connection - Vehicle Lighting
PL-3 Connector
Current Drawn
240 mA
Lighting Technology - Vehicle Lighting
LED
Manufacturer Warranty - Vehicle Lighting
5 Year Warranty
Lens Design
Round
Lens Shape - Vehicle Lighting
Round
Material
polycarbonate
Number of Bulbs
9
Shape
Round
Light Type
Stop Light
Mount Style
Surface
Electrical Connection
PL-3 Connector
IP Rating
IP67
Includes Electrical Connection
Electrical Connection Included
Mount Type
Grommet
Current
15 mA, 160 mA
Operating Voltage
12.8V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Clear, Red, Shape Round, Overall Diameter 4 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Current 15 mA, 160 mA, Electrical Connection PL-3 Connector, Mount Type Grommet, Mount Style Surface, IP Rating IP67, Standards SAE J1395, SAE J1398, SAE J585E, Flashes per Minute Variable, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.