Zoro Homepage

Clearance Marker Light, Red, 51/64" D

  • Mfr # M30332R

  • Zoro # G8479101


product price: $12.79
/ea

Key Features

Lens Material
Polycarbonate
Includes
Mounting Screws
Features
Moisture Proof, Solid State Circuit Board
FMVSS - Vehicle Lighting
J2042, J592e, P2, P3
Current Drawn
160 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30332R
Zoro #
G8479101
UPC #
755183173880
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1-13/16 in
Overall Width
6-3/16 in
Overall Depth
13/16 in
Overall Length
2 in

Details

Lens Material
Polycarbonate
Item
Clearance Marker Light
Includes
Mounting Screws
Features
Moisture Proof, Solid State Circuit Board
FMVSS - Vehicle Lighting
J2042, J592e, P2, P3
Current Drawn
160 mA
Housing Material
Polycarbonate
Power Source
12.8V DC
Lens Color
Red
Standards
SAE J2042, SAE J592E
Voltage
12.8V DC
Shape
Oval
Number of Bulbs
12
Light Color
Red
Lighting Technology
LED
Current
160 mA
Mount Style
Surface
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Hole
Electrical Connection
Bullet and Ring Connector
IP Rating
IP67
SAE Lens Code
P2, P3

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 13/16 in, Overall Width 6 3/16 in, Standards SAE J2042, SAE J592E, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 160 mA, Electrical Connection Bullet and Ring Connector, Features Moisture Proof, Solid State Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.