Zoro Homepage

Clearance Marker Light, Red/White, LED

  • Mfr # M09340RW-DC

  • Zoro # G210437150


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Shape
Round
Number of Bulbs
4
Lens Color
Red, White
Includes
Bezel
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M09340RW-DC
Zoro #
G210437150
UPC #
755183183056
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
3/4 in

Details

Shape
Round
Number of Bulbs
4
Lens Color
Red, White
Item
Clearance Marker Light
Includes
Bezel
Lens Material
Polycarbonate
Standards
DOT Compliant, FMVSS 108, SAE J2042, SAE J592
Lighting Technology
LED
Housing Material
Stainless Steel
Features
Dual Color
Voltage
12.8V DC
Current
30 mA
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Bullet Connectors
Mount Style
Surface
IP Rating
IP67
Series
M09340-DC
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Hole

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, White, Mount Type Hole, Overall Diameter 3/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards DOT Compliant, FMVSS 108, SAE J2042, SAE J592, IP Rating IP67, Series M09340-DC, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Current 30 mA, Electrical Connection Bullet Connectors, Features Dual Color, Housing Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.