Zoro Homepage

Clearance Marker, Round, Red

  • Mfr # M09410R

  • Zoro # G8605861


product price: $11.95
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Includes
Mounting Tape
Housing Material
Polycarbonate
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M09410R
Zoro #
G8605861
UPC #
755183170582
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1 in
Overall Diameter
1-1/4 in
Overall Length
1-1/4 in

Details

Item
Clearance Marker
Lighting Technology
LED
Lens Color
Red
Includes
Mounting Tape
Housing Material
Polycarbonate
Color
Red
Lens Design
Round
Lens Material
Polycarbonate
Power Source
12.8V DC
Lens Shape - Vehicle Lighting
Round
Number of LEDs
6
Wiring Connection - Vehicle Lighting
Wire Harness
Lamp Type
Led
FMVSS - Vehicle Lighting
J592e, P2, PC
Base Material
Polycarbonate
Features
Black Vinyl Grommet
Number of Bulbs
6
Voltage
12.8V DC
Shape
Round
Standards
SAE J592E, FMVSS 108
Mount Style
Surface
Light Type
Clearance Light
Series
M09410 Series
Electrical Connection
Male Bullet Connector
Mount Type
Hole, Panel
SAE Lens Code
P2, PC
Current
80 mA
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Clearance Marker, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Hole, Panel, Overall Diameter 1 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, FMVSS 108, IP Rating IP67, SAE Lens Code P2, PC, Series M09410 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 80 mA, Electrical Connection Male Bullet Connector, Housing Material Polycarbonate, Includes Mounting Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.