Zoro Homepage

Combination Flashing Warning Light

  • Mfr # M85427R-YCL

  • Zoro # G503614855


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
Amber, Red
Voltage
12.8V DC
Housing Material
Polycarbonate
Standards
CMVSS 108, DOT Compliant, FMVSS 108, SAE J2040, SAE J2261, SAE J593, SAE J595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M85427R-YCL
Zoro #
G503614855
UPC #
755183181311
Country of Origin
Taiwan, Province of China

Dimensions

Width - Vehicle Lighting
1/2 in
Overall Diameter
5 1/2 in
Overall Depth
1/2 in
Diameter
5-1/2 in

Details

Item
Stop/Tail/Turn/Back-Up Light
Lighting Technology
LED
Lens Color
Amber, Red
Voltage
12.8V DC
Housing Material
Polycarbonate
Standards
CMVSS 108, DOT Compliant, FMVSS 108, SAE J2040, SAE J2261, SAE J593, SAE J595
Current Drawn
0.6A; 0.2A; 20mA; 0.2A; 100mA; 0.4A
Number of LEDs
30
Rating
J2040, J2261, J593, J595
Manufacturer Warranty - Vehicle Lighting
5 Year Warranty
Includes
Mounting Screws, Screw Caps
Mounting - Vehicle Lighting
Flange
Lens Shape - Vehicle Lighting
Round
Lamp Type
LED
Wiring Connection - Vehicle Lighting
Hardwired
Features
All-In-One S/T/T, Dual Color Amber White Flashing Warning
Power Source
12.8V DC
Base Material
Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Lens Material
Polycarbonate
Number of Bulbs
30
Mount Type
Flange
Electrical Connection
Blunt Cut Wires
Series
Hybrid Series
Mount Style
Surface
Installation Type
Permanent
Flash Pattern
Dual
Light Type
Stop, Turn, and Tail Combination Light
Current
0.6 A
IP Rating
IP67
Shape
Round
Operating Voltage
12.8V DC

Description

Stop/Tail/Turn/Back-Up Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Amber, Red, Clear, Shape Round, Overall Diameter 5 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1/2 in, Current 0.6 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Flange, Mount Style Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.