Shop MAXXIMA
See all product information
Create Account
Control Module
- Mfr # M50970
- Zoro # G423781996
product price:Â
$
98.99
/ea
Sold in multiples of 10 for
$989.90
Key Features
Color
Black
Includes
3M Tape, Mounting Bracket, Mounting Screws
Compatible Light Type
Light Bar
Compatible with Manufacturer Model Number
M20540, M20560
Connection Type
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M50970
- Zoro #
- G423781996
- UPC #
- 755183190122
- Country of Origin
- China
- Item
- Controller
- Color
- Black
- Includes
- 3M Tape, Mounting Bracket, Mounting Screws
- Compatible Light Type
- Light Bar
- Compatible with Manufacturer Model Number
- M20540, M20560
- Connection Type
- Wired
- Product Type
- Controller
- Material
- Polycarbonate/Silicone/Steel
- Compatible Manufacturer Model Number
- M20540, M20560
- Compatible with Mfr. Model Number
- M20540, M20560
- Compatible Manufacturer Part Number
- M20540, M20560
- Shell Material
- Polycarbonate/Silicone/Steel
- Wire Color
- Black
- Operating Voltage
- 12/24V DC
- Traction Material
- Polycarbonate/Silicone/Steel
Dimensions
- Overall Length
- 13/16 in
- Overall Height
- 3 29/32 in
- Overall Width
- 2 5/16 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Description
Controller, Product Type Controller, Material Polycarbonate/Silicone/Steel, Overall Length 13/16 in, Overall Height 3 29/32 in, Overall Width 2 5/16 in, Compatible Manufacturer Part Number M20540, M20560, Color Black, Compatible Light Type Light Bar, Connection Type Wired, Includes 3M Tape, Mounting Bracket, Mounting Screws, Operating Voltage 12/24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.