Zoro Homepage

Courtesy, 3/4In, LED, Green, Clear Lens

  • Mfr # M09300G

  • Zoro # G4853362


product price: $9.39
/ea

Key Features

Voltage
12.8V DC
Lens Color
Green
Lighting Technology
LED
Number of Bulbs
3
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M09300G
Zoro #
G4853362
UPC #
755183166455
Country of Origin
Taiwan, Province of China

Dimensions

Width - Vehicle Lighting
1/4 in
Overall Diameter
3/4 in
Overall Height
3 1/2 in
Overall Length
3/4 in
Diameter
3 in

Details

Voltage
12.8V DC
Lens Color
Green
Lighting Technology
LED
Number of Bulbs
3
Material
Stainless Steel
Type
3 Diode
Includes
Grommet
Shape
Round
Item
Cargo Light
Lamp Life
100,000 hr
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Hardwired
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Not Included
Light Type
Courtesy Light
Mount Style
Surface
Installation Type
Permanent
Mount Type
Grommet
Current
50 mA
Electrical Connection
Wire Leads

Description

Cargo Light, Shape Round, Operating Voltage 12.8V DC, Lens Color Green, Overall Diameter 3/4 in, Maximum Brightness Not Applicable, Electrical Connection Wire Leads, Overall Length 3/4 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width Not Applicable, Overall Height 3 1/2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Grommet, Standards Not Applicable, Series Not Applicable, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.