Zoro Homepage
This item is Discontinued.
Maxxima Courtesy Lamp, 45/64 in Depth, White, 510mA M84427-A

Courtesy Lamp, 45/64 in Depth, White, 510mA (Discontinued)

  • Mfr # M84427-A
  • Zoro # G4102458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84427-A
Zoro #
G4102458
UPC #
755183172463
Country of Origin
Korea, Republic of

Dimensions

Length
5-7/34"
Height - Vehicle Lighting
1 1/2 in
Width - Vehicle Lighting
1 in
Length - Vehicle Lighting
9 in
Width
2-29/32"
Depth
45/64"
Overall Width
11/16 in
Overall Height
2 7/8 in
Overall Length
5 13/16 in

Description

Undercarriage Light, Shape Rectangular, Operating Voltage 12.8V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 530 lm, Electrical Connection Blunt Cut Wires, Overall Length 5 13/16 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 11/16 in, Overall Height 2 7/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.