Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Courtesy Light, 3/4In, LED, Blue, Clear Lens

  • Mfr # M09300BCL

  • Zoro # G4853274


product price: $8.79
/ea

Key Features

Voltage
12.8V DC
Lens Color
White
Lighting Technology
LED
Number of Bulbs
3
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M09300BCL
Zoro #
G4853274
UPC #
755183166189
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
16 1/2 in
Height - Vehicle Lighting
3 1/2 in
Width - Vehicle Lighting
3/4 in
Overall Height
3 1/2 in
Overall Length
3/4 in
Overall Diameter
3/4 in

Details

Voltage
12.8V DC
Lens Color
White
Lighting Technology
LED
Number of Bulbs
3
Material
Acrylic
Item
Cargo Light
Type
3 Diode
Lamp Life
100,000 hr
Wiring Connection - Vehicle Lighting
Hardwired
Includes
Grommet
Shape
Round
Mounting - Vehicle Lighting
Permanent
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Not Included
Electrical Connection
Wire Leads
Mount Style
Surface
Light Type
Courtesy Light
Current
50 mA
Mount Type
Grommet

Description

Cargo Light, Shape Round, Operating Voltage 12.8V DC, Lens Color Blue, Overall Diameter 3/4 in, Maximum Brightness Not Applicable, Electrical Connection Wire Leads, Overall Length 3/4 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width Not Applicable, Overall Height 3 1/2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Grommet, Standards Not Applicable, Series Not Applicable, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.