Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Courtesy Light, 6 LED, 1-1/4In Round, Green

  • Mfr # M09400G

  • Zoro # G4852793


product price: $12.45
/ea

Key Features

Voltage
12.8V DC
Lens Color
Green
Lighting Technology
LED
Number of Bulbs
6
Material
polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M09400G
Zoro #
G4852793
UPC #
755183167032
Country of Origin
Taiwan, Province of China

Dimensions

Width - Vehicle Lighting
1/4 in
Overall Height
1 in
Overall Diameter
1 1/4 in
Overall Length
1 1/4 in
Diameter
5-3/4 in

Details

Voltage
12.8V DC
Lens Color
Green
Lighting Technology
LED
Number of Bulbs
6
Material
polycarbonate
Lamp Life
100,000 hr
Item
Courtesy Light
Includes
Grommet
Type
Mini
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Hardwired
Shape
Round
Lens Material
Polycarbonate
Mount Type
Grommet
Light Type
Courtesy Light
Electrical Connection
Male Bullet Connector
Includes Electrical Connection
Electrical Connection Not Included
Installation Type
Permanent
Current
80 mA
Mount Style
Surface

Description

Courtesy Light, Shape Round, Operating Voltage 12.8V DC, Lens Color Green, Overall Diameter 1 1/4 in, Maximum Brightness Not Applicable, Electrical Connection Male Bullet Connector, Overall Length 1 1/4 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width Not Applicable, Overall Height 1 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Grommet, Standards Not Applicable, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.