
Courtesy Light, Round
Mfr # M09300WCL
Zoro # G004067433
product price: $8.99
/eaKey Features
Power Source
12.8V DC
Voltage
12.8V DC
Current Drawn
20 mA
Features
Completely Resin Sealed
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M09300WCL
Zoro #
G004067433
UPC #
755183166240
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
1 in
Overall Diameter
3-3/4 in
Overall Depth
2 in
Details
Item
Courtesy Light
Power Source
12.8V DC
Voltage
12.8V DC
Current Drawn
20 mA
Features
Completely Resin Sealed
Lens Material
Polycarbonate
Includes
Bullet Connector
Housing Material
Polycarbonate
Lighting Technology
LED
Light Color
White Clear
Lens Color
White
Shape
Round
Number of Bulbs
3
Lamp Life
100,000 hrs
Electrical Connection
Bullet Connector
Mount Style
Surface
Current
20 mA
Mount Type
Grommet
Description
Courtesy Light, Shape Round, Operating Voltage 12.8V DC, Lens Color White, Overall Diameter 3/4 in, Electrical Connection Bullet Connector, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 1 in, Mount Style Surface, Mount Type Grommet, Series Not Applicable, Lighting Technology LED, Light Type Courtesy Light, Current 20 mA, Features Completely Resin Sealed, Housing Material Polycarbonate, Includes Bullet Connector, Lamp Life 100,000 hr, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.