Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Lamp, Clear, 6-1/2" H, 36 Bulbs

  • Mfr # M84435-A

  • Zoro # G4847267


product price: $57.59
/ea

Key Features

Mounting Type
Surface
Lighting Technology - Vehicle Lighting
LED
Lens Color
Clear
Number of Bulbs
42
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84435-A
Zoro #
G4847267
UPC #
755183173378
Country of Origin
China

Dimensions

Diameter - Vehicle Lighting
5 29/32 in
Height
6-1/2"
Diameter
6"
Width - Vehicle Lighting
1 1/4 in
Depth
1"
Overall Width
1 3/16 in
Overall Length
5 7/8 in
Overall Height
1 3/16 in
Overall Diameter
5 7/8 in

Details

Mounting Type
Surface
Lighting Technology - Vehicle Lighting
LED
Lens Color
Clear
Number of Bulbs
42
Lens Material
Polycarbonate
Sub-Category
Vehicle Interior Lighting
Lamp Type
Led
Fits
Universal
Housing Color
White
Current Rating
1.4 to 6A
Volt Bulb
10 to 30
Item
Dome Light
Post
No
Used For
Interior Lighting
Type
Low Profile
Wiring Connection - Vehicle Lighting
Hardwired
Color
Clear
Housing Material
Aluminum
Termination Type
Blunt Cut Wires
Material
polycarbonate
Lamp Life
Lifetime LED
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Clear
Mounting - Vehicle Lighting
Permanent
Shape
Round
Voltage
12/24V DC
Lighting Technology
LED
Maximum Brightness
1,400 lm
Installation Type
Permanent
Current
1.5 A
Mount Style
Surface
Mount Type
Screw
Electrical Connection
Blunt Cut Wires
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Not Included
Light Type
Dome Light
Operating Voltage
12/24V DC

Description

Dome Light, Shape Round, Operating Voltage 12/24V DC, Lens Color Clear, Overall Diameter 5 7/8 in, Maximum Brightness 1,400 lm, Electrical Connection Blunt Cut Wires, Overall Length 5 7/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 1 3/16 in, Overall Height 1 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.