Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Lamp, Clear, 6-1/2" H x 6" Dia.

  • Mfr # M84434-A

  • Zoro # G4847258


product price: $65.19
/ea

Key Features

Lamp Type
Led
Diameter - Vehicle Lighting
5 29/32 in
Housing Material
Polycarbonate
Width - Vehicle Lighting
1 1/4 in
Lens Shape - Vehicle Lighting
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84434-A
Zoro #
G4847258
UPC #
755183173361
Country of Origin
China

Dimensions

Diameter - Vehicle Lighting
5 29/32 in
Width - Vehicle Lighting
1 1/4 in
Depth
1"
Diameter
6"
Height
6-1/2"
Overall Height
1 3/16 in
Overall Length
5 7/8 in
Overall Diameter
5 7/8 in
Overall Width
1 3/16 in

Details

Lamp Type
Led
Housing Material
Polycarbonate
Lens Shape - Vehicle Lighting
Round
Color
Clear
Volt Bulb
10 to 30
Type
Low Profile
Material
polycarbonate
Current Rating
1.5A
Housing Color
White
Fits
Universal
Wiring Connection - Vehicle Lighting
Hardwired
Mounting - Vehicle Lighting
Permanent
Lens Color - Vehicle Lighting
Clear
Item
Dome Light
Number of Bulbs
42
Termination Type
Blunt Cut Wires
Shape
Round
Lighting Technology - Vehicle Lighting
LED
Lamp Life
Lifetime LED
Used For
Interior Lighting
Lens Material
Polycarbonate
Post
No
Mounting Type
Surface
Lens Color
Clear
Sub-Category
Vehicle Interior Lighting
Features
High/Off/Low Switch
Voltage
12/24V DC
Lighting Technology
LED
Electrical Connection
Wire Leads
Current
0.6 A, 1.4 A
Maximum Brightness
1,400 lm
Light Type
Dome Light
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Not Included
Mount Style
Surface
Mount Type
Screw
Manufacturer Warranty
5 yr
Operating Voltage
12/24V DC

Description

Dome Light, Shape Round, Operating Voltage 12/24V DC, Lens Color Clear, Overall Diameter 5 7/8 in, Maximum Brightness 1,400 lm, Electrical Connection Wire Leads, Overall Length 5 7/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 1 3/16 in, Overall Height 1 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.