Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Lamp, LED, 7-1/2" L, 1" W, White

  • Mfr # M84405-C

  • Zoro # G6638180


product price: $26.69
/ea

Key Features

Voltage
12.8V DC
Lens Color
Clear
Length
7-1/2"
Diameter
5-1/2 in
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84405-C
Zoro #
G6638180
UPC #
755183173507
Country of Origin
Korea, Republic of

Dimensions

Length
7-1/2"
Diameter
5-1/2 in
Height
9"
Depth
51/64"
Width - Vehicle Lighting
3/4 in
Width
1"
Overall Height
13/16 in
Overall Diameter
5 1/2 in
Overall Length
5 1/2 in

Details

Voltage
12.8V DC
Lens Color
Clear
Lighting Technology
LED
Housing Color
White
Number of Bulbs
18
Material
polycarbonate
Item
Dome Light
Includes
(2) 13 in Wires
Post
No
Lens Material
Polycarbonate
Lamp Life
100,000 hr
Mounting - Vehicle Lighting
Permanent
Type
Led
Fits
Car, Truck, Trailer, Van
Housing Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Used For
Cars, Trucks, Vans
Base Mounting Centers
3 3/16 in
Mounting Type
Surface
Shape
Round
Termination Type
2-Wire Pigtail
Light Type
Dome Light
Current
360 mA
Electrical Connection
Wire Leads
Mount Style
Surface
Installation Type
Permanent
Maximum Brightness
325 lm
Includes Electrical Connection
Electrical Connection Not Included
Mount Type
Screw

Description

Dome Light, Shape Round, Operating Voltage 12.8V DC, Lens Color Clear, Overall Diameter 5 1/2 in, Maximum Brightness 325 lm, Electrical Connection Wire Leads, Overall Length 5 1/2 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width Not Applicable, Overall Height 13/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.