Dome / Scene Light
- Mfr # M84462
- Zoro # G423744588
product price:Â
$
67.69
/ea
Sold in multiples of 10 for
$676.90
Key Features
Electrical Connection
Blunt Cut Wires
Includes Electrical Connection
Electrical Connection Not Included
Installation Type
Removable
Overall Width
6 in
Current
0.3 A @ 24V, 0.5 A @ 12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M84462
- Zoro #
- G423744588
- UPC #
- 755183189904
- Country of Origin
- China
- Item
- Dome Light
- Electrical Connection
- Blunt Cut Wires
- Includes Electrical Connection
- Electrical Connection Not Included
- Installation Type
- Removable
- Current
- 0.3 A @ 24V, 0.5 A @ 12V
- Housing Material
- Aluminum
- Maximum Brightness
- 400 lm
- Mount Style
- Surface
- Light Type
- Dome Light
- Lens Color
- White
- Housing Color
- Black
- Lens Material
- Polycarbonate
- Manufacturer Warranty
- 5 yr
- Mount Type
- Screw
- Includes
- Mounting Screws
- Number of Bulbs
- 14
- Shape
- Rectangular
- Operating Voltage
- 12/24V DC
Dimensions
- Overall Width
- 6 in
- Overall Height
- 2 1/8 in
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Dome Light, Shape Rectangular, Operating Voltage 12/24V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 400 lm, Electrical Connection Blunt Cut Wires, Overall Length 5/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 6 in, Overall Height 2 1/8 in, Mount Style Surface, Mount Type Screw, Lighting Technology LED, Light Type Dome Light, Current 0.3 A @ 24V, 0.5 A @ 12V, Housing Color Black, Housing Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.