Shop MAXXIMA
See all product information
Create Account
Dome / Scene Light
- Mfr # M84464
- Zoro # G123744369
product price:Â
$
84.65
/ea
Sold in multiples of 10 for
$846.50
Key Features
Mount Type
Screw
Overall Width
8 in
Light Type
Dome Light
Current
0.5 A @ 24V, 1 A @ 12V
Includes Electrical Connection
Electrical Connection Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M84464
- Zoro #
- G123744369
- UPC #
- 755183189935
- Country of Origin
- China
- Item
- Dome Light
- Mount Type
- Screw
- Light Type
- Dome Light
- Current
- 0.5 A @ 24V, 1 A @ 12V
- Includes Electrical Connection
- Electrical Connection Not Included
- Number of Bulbs
- 26
- Housing Material
- Aluminum
- Maximum Brightness
- 850 lm
- Electrical Connection
- Blunt Cut Wires
- Installation Type
- Removable
- Lens Material
- Polycarbonate
- Housing Color
- Black
- Shape
- Rectangular
- Includes
- Mounting Screws
- Manufacturer Warranty
- 5 yr
- Lens Color
- White
- Mount Style
- Surface
Dimensions
- Overall Width
- 8 in
- Overall Length
- 5/8 in
- Overall Height
- 2 1/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Dome Light, Shape Rectangular, Operating Voltage 12/24V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 850 lm, Electrical Connection Blunt Cut Wires, Overall Length 5/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 8 in, Overall Height 2 1/8 in, Mount Style Surface, Mount Type Screw, Lighting Technology LED, Light Type Dome Light, Current 0.5 A @ 24V, 1 A @ 12V, Housing Color Black, Housing Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.