Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Light/Warning Light

  • Mfr # M84420YWCL-DC

  • Zoro # G800720518


product price: $64.59
/ea
Sold in multiples of 10 for $645.90

Key Features

Includes
Mounting Spacers
Housing Material
Aluminum
Number of Flash Patterns
28
Beam Angle - Vehicle Lighting
120 Degrees
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84420YWCL-DC
Zoro #
G800720518
UPC #
755183180307
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-3/8 in
Overall Depth
1 3/8 in
Overall Length
TRUE
Overall Width
1-25/64 in

Details

Item
Dual Light/Warning Light
Includes
Mounting Spacers
Housing Material
Aluminum
Number of Flash Patterns
28
Beam Angle - Vehicle Lighting
120 Degrees
Lens Color
Clear
Rating
IP68, SAE Class 1
Shape
Rectangular
Wide Range - Vehicle Lighting
Scene Light
Base Material
Aluminum, Nylon
Features
120 Degrees Light Distribution
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Spacer
Standards
CA Title 13, SAE J595 Class 1
Number of Heads
1
Voltage
TRUE
Compatible Vehicle Type
Universal
Mount Style
Surface
Number of Bulbs
72
Lighting Technology
LED
Light Type
Perimeter Flashing Warning Light
SAE Class Rating
SAE J845 Class 1
IP Rating
IP68
Series
Surface Mount Warning
Installation Type
Permanent
Mount Type
Screw
Installation Location
Hood
Electrical Connection
Bullet Connector
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Light Pattern
Flashing
Light Color
Amber, White
Current
0.9 A
Mounting - Vehicle Lighting_x
Spacer

Description

Dual Light/Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Bullet Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12.8V DC, Overall Length 13 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 1 3/8 in, IP Rating IP68, Compatible Vehicle Type Universal, Number of Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.