Zoro Homepage

Emergency Warning Micro-Bar

  • Mfr # M20485YWCL

  • Zoro # G407167518


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Standards
SAE J845
Number of LEDs
40
Lens Color
Clear
Overall Length
11-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20485YWCL
Zoro #
G407167518
UPC #
755183180314
Country of Origin
China

Dimensions

Overall Length
11-1/4 in
Overall Height
1-1/2 in
Manufacturers Warranty Length
5 yr.
Overall Depth
7 in
Overall Width
7 in

Details

Item
Mini Light Bar
Power Source
Corded
Standards
SAE J845
Number of LEDs
40
Lens Color
Clear
Light Color
Amber/White
Features
Lighter Plug with On/Off and Pattern Select Switches
Shape
Rectangular
Includes
Lighter Plug with On/Off Switch, Magnetic Mount, Optional Permanent Mount Feet
Base Material
Polycarbonate
Flashes per Minute
Variable
Lighting Technology
LED
Number of Heads
1
Voltage
12.8/24V DC
Lens Material
Polycarbonate
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
IP Rating
IP67
Electrical Connection
Connector
Light Type
Mini Light Bar
Series
Mini Lightbars
Number of Bulbs
40
Light Pattern
Flashing
Mount Type
Magnetic, Screw
Number of Flash Patterns
10
SAE Class Rating
SAE J845 Class 1
Current
1.7 A @ 24V DC, 3.4 A @ 12.8V DC
Includes Electrical Connection
Electrical Connection Included
Installation Location
Hood
Compatible Vehicle Type
Universal
Installation Type
Removable

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12.8/24V DC, Overall Length 11 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 7 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.