Shop MAXXIMA
See all product information
Create Account
Exterior Scene / Load Light
- Mfr # MWL-32-YWCL
- Zoro # G223744313
product price:Â
$
187.99
/ea
Sold in multiples of 10 for
$1,879.90
Free Shipping & Returns
Key Features
Series
Work Light
Use Location
Exterior
Overall Height
1 13/16 in
Manufacturer Warranty
5 yr
Standards
DOT Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MWL-32-YWCL
- Zoro #
- G223744313
- UPC #
- 755183189218
- Country of Origin
- China
Dimensions
- Overall Height
- 1 13/16 in
- Overall Depth
- 1 3/8 in
- Overall Width
- 5 7/8 in
Details
- Item
- Work Light
- Series
- Work Light
- Use Location
- Exterior
- Manufacturer Warranty
- 5 yr
- Standards
- DOT Compliant
- Current
- 0.8/1.2 A @ 12V
- Electrical Connection
- Blunt Cut Leads
- Base Material
- Aluminum
- Housing Color
- Silver
- Head Shape
- Rectangular
- Mount Style
- Surface
- Housing Material
- Aluminum
- Mount Type
- Screw
- Number of Bulbs
- 52
- Maximum Brightness
- 1,100 lm
- Lens Material
- Polycarbonate
- Installation Type
- Removable
- Includes Electrical Connection
- Electrical Connection Not Included
- Includes
- Rubber Mounting Gasket, Stainless Steel Mounting Screws
Description
Work Light, Overall Depth 1 3/8 in, Installation Type Removable, Mount Type Screw, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Height 1 13/16 in, Head Shape Rectangular, Overall Width 5 7/8 in, Electrical Connection Blunt Cut Leads, Standards DOT Compliant, Includes Electrical Connection Electrical Connection Not Included, Series Work Light, Mount Style Surface, Base Material Aluminum, Current 0.8/1.2 A @ 12V, Housing Color Silver, Housing Material Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.