Flashing Warning Beacon
- Mfr # M42710Y-A
- Zoro # G523744303
product price:Â
$
108.99
/ea
Sold in multiples of 10 for
$1,089.90
Free Shipping & Returns
Key Features
Overall Diameter
2 7/8 in
Lens Material
Polycarbonate
Number of Bulbs
16
Shape
Round
Overall Depth
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M42710Y-A
- Zoro #
- G523744303
- UPC #
- 755183190290
- Country of Origin
- Taiwan, Province of China
- Item
- Beacon Light
- Lens Material
- Polycarbonate
- Number of Bulbs
- 16
- Shape
- Round
- Installation Type
- Permanent
- SAE Class Rating
- SAE J845 Class 1
- Light Pattern
- Flashing
- Manufacturer Warranty
- 5 yr
- Mount Type
- Screw
- Electrical Connection
- Blunt Cut Wires
- Power Source
- Corded
- Base Material
- Plastic, Aluminum
- Lens Color
- Amber
- Includes
- Mounting Screws
- Light Type
- Flashing Beacon
- Standards
- SAE J845 Class 1A
- Number of Flash Patterns
- 14
- Includes Electrical Connection
- Electrical Connection Not Included
- Current
- 0.6 A @ 24V, 1.2 A @12V
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Overall Diameter
- 2 7/8 in
- Overall Depth
- 2 5/8 in
- Overall Height
- 2 5/8 in
- Overall Length
- 3 7/8 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-80V DC, Overall Length 3 7/8 in, Overall Diameter 2 7/8 in, Overall Height 2 5/8 in, Overall Depth 2 5/8 in, Number of Flash Patterns 14, Standards SAE J845 Class 1A, Includes Mounting Screws, Mount Type Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.