Shop MAXXIMA

Flashing Warning Light

  • Mfr # M63201GYCL
  • Zoro # G423744557

product price: 
$
69.59
/ea
Sold in multiples of 10 for $695.90

Key Features

Mount Type
Grommet
Power Source
Corded
Number of Bulbs
24
Installation Type
Removable
IP Rating
IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M63201GYCL
Zoro #
G423744557
UPC #
755183190337
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 3/16 in
Overall Depth
1 3/16 in
Overall Length
6 5/16 in
Overall Diameter
2 3/16 in
Wire Rope Length
6 5/16 in
Length
6 5/16 in

Details

Item
Beacon Light
Mount Type
Grommet
Power Source
Corded
Number of Bulbs
24
Installation Type
Removable
IP Rating
IP67
SAE Class Rating
SAE J595 Class 1
Mount Style
Surface
Base Material
Polycarbonate
Number of Flash Patterns
28
Shape
Oval
Electrical Connection
PL-3 Connector
Current
0.9 A @ 12V, 0.9 A @ 24V
Includes
(2) Control Wires
Manufacturer Warranty
5 yr
Light Pattern
Flashing
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber/Green
Light Type
Flashing Beacon
Lens Color
Amber, Green
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber/Green, Lens Color Amber, Green, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection PL-3 Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 6 5/16 in, Overall Diameter 2 3/16 in, Overall Height 2 3/16 in, Overall Depth 1 3/16 in, IP Rating IP67, Number of Flash Patterns 28, Includes (2) Control Wires, Mount Type Grommet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.