Shop MAXXIMA
See all product information
Create Account
Flexible Strip Light
- Mfr # MLS-C36R
- Zoro # G423744304
product price:Â
$
67.69
/ea
Sold in multiples of 10 for
$676.90
Key Features
Installation Type
Removable
Light Type
Flexible Strip Light
Mount Style
Surface
Overall Length
36 in
Electrical Connection
Blunt Cut Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLS-C36R
- Zoro #
- G423744304
- UPC #
- 755183190207
- Country of Origin
- China
- Item
- Flexible Strip Light
- Installation Type
- Removable
- Light Type
- Flexible Strip Light
- Mount Style
- Surface
- Electrical Connection
- Blunt Cut Leads
- Mount Type
- Adhesive
- Material
- Polyurethane
- Manufacturer Warranty
- 5 yr (Interior) or 2 yr (Exterior)
- Use Location
- Exterior, Interior
- Shape
- Flat
- Includes Electrical Connection
- Electrical Connection Not Included
- Current
- 1.2 A
- Number of Bulbs
- 432
- Flexibility
- Flexible
- Shell Material
- Polyurethane
- Operating Voltage
- 12.8V DC
- Traction Material
- Polyurethane
Dimensions
- Overall Length
- 36 in
- Overall Height
- 3/16 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Flexible Strip Light, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Red, Electrical Connection Blunt Cut Leads, Overall Length 36 in, Overall Width 1/2 in, Overall Height 3/16 in, Mount Style Surface, Lighting Technology LED, Current 1.2 A, Includes Electrical Connection Electrical Connection Not Included, Installation Type Removable, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr (Interior) or 2 yr (Exterior), Material Polyurethane, Mount Type Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.