Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flood Light, Rect, LED, 12 to 24VDC, 6 In W

  • Mfr # MWL-04

  • Zoro # G4844664


product price: $64.79
/ea

Key Features

Color
Clear (Lens); Black (Housing)
Features
4,270 Candela, Single Hole Mounting
Includes
Hardware, Mounting Bracket, Pigtail
Sub-Category
Work Lights
Application
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-04
Zoro #
G4844664
UPC #
755183166219
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1-5/16"
Height
4"
Length
5-29/32"
Length - Vehicle Lighting
6 in
Width - Vehicle Lighting
3 1/2 in
Height - Vehicle Lighting
3 5/8 in
Width
3-19/32"
Overall Height
3 5/8 in
Overall Width
3 1/2 in
Overall Depth
6 in

Details

Item
Vehicle Work Light
Color
Clear (Lens); Black (Housing)
Features
4,270 Candela, Single Hole Mounting
Includes
Hardware, Mounting Bracket, Pigtail
Sub-Category
Work Lights
Application
Exterior
Base Material
Stainless Steel
Lens Color
Clear
Wiring Connection - Vehicle Lighting
Pigtail
Lumens - Vehicle Lighting
400 lm
Housing Color
Black
Light Output
400 lm
Lens Material
Polycarbonate
Mounting
Single Hole
Voltage
12/24V DC
Lens Design
Rectangular
Housing Material
Aluminum
Lighting Technology - Vehicle Lighting
LED
Connector Type
Blunt Cut Leads
Lens Shape - Vehicle Lighting
Rectangular
Mounting - Vehicle Lighting
Bracket
Current Drawn
0.5 A @24V DC
Lamp Type
LED
Standards
IESNA LM-79
Material
Polycarbonate (Lens)
Power Source
(2) Wire
Number of Bulbs
6
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Bracket
IP Rating
IP67
Manufacturer Warranty
5 yr
Maximum Brightness
400 lm
Current
0.5 A @ 24V, 0.9 A @ 12V
Use Location
Exterior
Head Shape
Rectangular
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Compatible Vehicle Type
Universal
Electrical Connection
Pigtail
Beam Type
Flood
Operating Voltage
12/24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 6 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 3 1/2 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.