Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxxima Flood Light, Rect, LED, 12VDC, 4-5/16 In W MWL-02

Flood Light, Rect, LED, 12VDC, 4-5/16 In W (Discontinued)

  • Mfr # MWL-02
  • Zoro # G4852714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-02
Zoro #
G4852714
UPC #
755183166196
Country of Origin
Taiwan, Province of China

Dimensions

Width
4-5/16"
Depth
1-5/16"
Height
3-1/8"
Length
3"

Details

Item
Flood Light
Voltage
12.8V DC
Lens Color
Clear
Lamp Type
LED
Housing Color
Black
Current Drawn
0.98A
Color
Black
Housing Material
Aluminum
Mounting
Surface Bracket
Includes
Pigtail, Mounting Bracket and Hardware
Base Material
Stainless Steel
Lens Design
Rectangular
Lens Material
Polycarbonate
Sub-Category
Work Lights
Application
Exterior
Lamp Life
100,000 hr.
Power Source
12VDC

Description

Flood Light, Base Material Stainless Steel, Housing Color Black, Housing Material Aluminum, Includes Pigtail, Mounting Bracket and Hardware, Lamp Life 100,000 hr., Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.