Zoro Homepage

Grommet Kit, Chrome, 4" Dia.

  • Mfr # M43900

  • Zoro # G4847090


product price: $6.49
/ea

Key Features

Outside Dia. (In.)
4 in
Material
Vinyl
Color
Black
Finish
Powder Coated
Includes
3-Pin Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M43900
Zoro #
G4847090
UPC #
755183164109
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia. (In.)
4 in
Inside Diameter
3.5 in
Outside Diameter
4 in

Details

Item
Grommet Kit
Material
Vinyl
Color
Black
Finish
Powder Coated
Includes
3-Pin Connector
Number of Grommets or Fasteners
1
Product Type
Grommet
Resistance Properties
Waterproof
Product Count
1
Shape
Round

Description

Grommet Kit, Product Type Grommet, Color Black, Includes 3-Pin Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.