Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet, Plastic, Chrome, For Stock 45ZE07

  • Mfr # M50139

  • Zoro # G4102345


product price: $7.99
/ea

Key Features

Material
Plastic
Color
Silver
Finish
Chrome
For Stock Number
45ZE07
For Use With
49CT78, 49CT82, 49CT80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50139
Zoro #
G4102345
UPC #
755183172661
Country of Origin
Taiwan, Province of China

Dimensions

Width
9/10 in
Length
5 9/10 in
Height
1 1/2 in
Overall Height
1 1/2 in
Overall Length
5 7/8 in
Overall Width
29/32 in

Details

Item
Grommet
Material
Plastic
Color
Silver
Finish
Chrome
For Stock Number
45ZE07
For Use With
49CT78, 49CT82, 49CT80
Number of Grommets or Fasteners
1
Compatible with Manufacturer Model Number
49CT78, 49CT80, 49CT82
Product Type
Bezel
Compatible Manufacturer Part Number
49CT78, 49CT80, 49CT82
Compatible Manufacturer Model Number
49CT78, 49CT80, 49CT82
For Use With Mfr. Model Number
49CT78, 49CT80, 49CT82
Compatible with Manufacturer Model No.
49CT78, 49CT80, 49CT82
Compatible with Mfr. Model No.
49CT78, 49CT80, 49CT82
For Use with Mfr Model Number
49CT78, 49CT80, 49CT82
Compatible Pump Manufacturer Part Number
49CT78, 49CT80, 49CT82
Compatible Mfr. Model Number
49CT78, 49CT80, 49CT82

Description

Bezel, Product Type Bezel, Color Silver, Material Plastic, Overall Length 5 7/8 in, Overall Height 1 1/2 in, Overall Width 29/32 in, Compatible Manufacturer Model Number 49CT78, 49CT80, 49CT82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.