Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet, Vinyl, Black, For Stock 45VY71

  • Mfr # M50143

  • Zoro # G4102318


product price: $8.68
/ea

Key Features

Material
Vinyl
Color
Black
Finish
Powder Coated
For Stock Number
45VY71
Number of Grommets or Fasteners
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50143
Zoro #
G4102318
UPC #
755183172937
Country of Origin
Taiwan, Province of China

Dimensions

Overall Thickness
3.8 in

Details

Item
Grommet
Material
Vinyl
Color
Black
Finish
Powder Coated
For Stock Number
45VY71
Number of Grommets or Fasteners
1
Product Type
Grommet
Product Count
1
Compatible Series
M20384
Shape
Oblong
Resistance Properties
Waterproof
Compatible with Series
M20384

Description

Grommet, Product Type Grommet, Color Black, Compatible with Grainger Part Number 45VY71, Compatible with Series M20384

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.