Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlight, 1100 lm, 3-29/32" W, LED, Black

  • Mfr # MHLE-5X7HILO

  • Zoro # G9070824


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
Clear
Lumens - Vehicle Lighting
1,100 lm
Lens Shape - Vehicle Lighting
Rectangular
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHLE-5X7HILO
Zoro #
G9070824
UPC #
755183177925
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3 7/8 in
Overall Width
7-7/8 in
Overall Height
5-5/8 in
Overall Length
8 7/32 in

Details

Item
Headlight
Lighting Technology
LED
Lens Color
Clear
Lumens - Vehicle Lighting
1,100 lm
Lens Shape - Vehicle Lighting
Rectangular
Lens Material
Polycarbonate
Post
No
Housing Color
Black
Fits
Truck
Material
Polycarbonate
Standards
DOT Compliant, SAE
Color
Clear
Type
LED
Number of Bulbs
12
Housing Material
Polycarbonate
Wiring Connection - Vehicle Lighting
H4 Connector
Voltage
12-24V DC
Installation Type
Permanent
Heated
Heated
IP Rating
IP67
Series
MHLE Series
Light Type
Headlight
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Vehicle Side
Universal
Maximum Brightness
1,100 lm
Mount Type
Bracket
Current
0.8 A @ 24V, 1.6 A @ 12V
Electrical Connection
H4 Connector
Shape
Rectangular
Minimum Brightness
400 lm
Beam Type
High Beam, Low Beam
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Compatible Vehicle Type
Trucks

Description

Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs 12, Overall Height 5 5/8 in, Overall Width 7 7/8 in, Overall Depth 3 7/8 in, Housing Material Polycarbonate, IP Rating IP67, Series MHLE Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.