Shop MAXXIMA
See all product information
Create Account
Heated Rectangular Work Light
- Mfr # MWL-42Y-MH
- Zoro # G323744541
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 1/2 in
Beam Type
Flood
Current
2.25/4.2 A @ 12V
Use Location
Exterior
Includes
Thermostat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWL-42Y-MH
- Zoro #
- G323744541
- UPC #
- 755183189577
- Country of Origin
- Taiwan, Province of China
- Item
- Work Light
- Beam Type
- Flood
- Current
- 2.25/4.2 A @ 12V
- Use Location
- Exterior
- Includes
- Thermostat
- Mount Style
- Surface
- Installation Type
- Removable
- Housing Color
- Black
- Lens Material
- Polycarbonate
- Mount Type
- Bolt
- Number of Bulbs
- 16
- Manufacturer Warranty
- 5 yr
- Series
- MaxxHeat
- Includes Electrical Connection
- Electrical Connection Not Included
- Electrical Connection
- Blunt Cut Wires
- Housing Material
- Aluminum
- Base Material
- Aluminum
- Head Shape
- Rectangular
Dimensions
- Overall Depth
- 1 1/2 in
- Overall Width
- 5 7/8 in
- Overall Height
- 3 5/8 in
Description
Work Light, Beam Type Flood, Overall Depth 1 1/2 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 5 7/8 in, Electrical Connection Blunt Cut Wires, Includes Electrical Connection Electrical Connection Not Included, Series MaxxHeat, Mount Style Surface, Base Material Aluminum, Current 2.25/4.2 A @ 12V, Housing Color Black, Housing Material Aluminum, Includes Thermostat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.