Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M84438RW
Zoro #
G8479320
UPC #
755183174467
Country of Origin
Taiwan, Province of China
Dimensions
Width
4-45/64"
Width - Vehicle Lighting
1 in
Diameter
21"
Length
21-39/64"
Height
1-13/64"
Depth
1-13/64"
Diameter - Vehicle Lighting
1 1/4 in
Overall Width
1 3/16 in
Overall Length
21 5/8 in
Overall Height
1 3/16 in
Description
Courtesy Light, Shape Rectangular, Operating Voltage 12.8V DC, Lens Color Red, Overall Diameter Not Applicable, Maximum Brightness 1,000 lm, Electrical Connection Wire Leads, Overall Length 21 5/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 1 3/16 in, Overall Height 1 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Grommet, Standards Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.