Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Head Lamp High/Low Beam

  • Mfr # MHLE-5X7HILO-MH

  • Zoro # G400829871


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Type
LED
Lighting Technology
LED
Includes
Built-In Temperature Sensor
Number of Bulbs
12
Voltage
12 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHLE-5X7HILO-MH
Zoro #
G400829871
UPC #
755183180956
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5 5/8 in
Overall Depth
3 7/8 in
Overall Width
7 7/8 in
Height
5 19/32 in
Width
7 57/64 in
Length
3 57/64 in

Details

Item
Headlight
Type
LED
Lighting Technology
LED
Includes
Built-In Temperature Sensor
Number of Bulbs
12
Voltage
12 to 24V DC
Used For
High/Low Beam
Current Rating
0.8/1.6 A, 2.9/3.7 A
Housing Material
Polycarbonate
Material
Polycarbonate
Standards
CMVSS 108, DOT Compliant, FMVSS 108, SAE J2650
Lens Material
Polycarbonate
Wiring Connection - Vehicle Lighting
H4 Connector
Features
Heater Automatically Turns On and Off
Includes Electrical Connection
Electrical Connection Included
Vehicle Side
Universal
Shape
Rectangular
Series
MHLE Series
Current
2.9 A @ 12.8V, 3.7 A @ 12.8V
IP Rating
IP67
Beam Type
High Beam, Low Beam
Electrical Connection
H4 3-Pin Connector
SAE Lens Code
J2650
Heated
Heated
Mount Style
Surface
Light Type
Headlight
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Bracket

Description

Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 3-Pin Connector, Shape Rectangular, Number of Bulbs 12, Overall Height 5 5/8 in, Overall Width 7 7/8 in, Overall Depth 3 7/8 in, Housing Material Polycarbonate, IP Rating IP67, Series MHLE Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.