Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Marker Light, Amber, 1-3/4" D

  • Mfr # M09105Y

  • Zoro # G4847127


product price: $8.29
/ea

Key Features

Power Source
12.8V DC
Current Drawn
60 mA
Standards
SAE J2039, SAE J592
Flashes per Minute
Variable
Rating
J1395; J1398; J585e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M09105Y
Zoro #
G4847127
UPC #
755183161375
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 5/8 in
Overall Width
2 in

Details

Power Source
12.8V DC
Current Drawn
60 mA
Standards
SAE J2039, SAE J592
Flashes per Minute
Variable
Rating
J1395; J1398; J585e
Housing Material
Polycarbonate
Features
Corrosion Resistant
FMVSS - Vehicle Lighting
J592e, P2
Item
LED Marker Light
Includes
PL3 Connector
Lens Material
Polycarbonate
Voltage
7.7-14V DC
Lens Color
Amber
Lamp Life
100,000 hrs
Material
polycarbonate
Shape
Triangle
Lighting Technology
LED
Number of Bulbs
9
Current
60 mA
Mount Style
Surface
Electrical Connection
PL-2 Connector
Mount Type
Grommet
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
IP Rating
IP67
SAE Lens Code
P2
Flash Pattern
Synchronized/Alternating

Description

LED Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Triangle, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Width 2 in, Standards SAE J2039, SAE J592, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection PL-2 Connector, Features Corrosion Resistant, Flash Pattern Synchronized/Alternating, Flashes per Minute Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.