Zoro Homepage

LED Marker, Rectangular, Amber, 4-5/8" L

  • Mfr # M42206Y

  • Zoro # G004180293


product price: $14.59
/ea

Key Features

Housing Material
Polycarbonate
Power Source
12.8V DC
Lens Color
Amber
Lens Material
Polycarbonate
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42206Y
Zoro #
G004180293
UPC #
755183170049
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 1/2 in
Overall Width
4-5/8 in
Overall Depth
3/8 in
Overall Length
4 5/8 in

Details

Housing Material
Polycarbonate
Power Source
12.8V DC
Lens Color
Amber
Lens Material
Polycarbonate
Includes
Screws
Standards
SAE J1395, SAE J222
Features
Sealed Unit
Current Drawn
290 mA
Item
Marker Light
Voltage
12.8V DC
Number of Bulbs
14
Light Color
Amber
Shape
Rectangular
Lighting Technology
LED
Mount Type
Screw, Tape
Current
290 mA
Mount Style
Surface
IP Rating
IP67
Electrical Connection
Wire Leads
Installation Type
Permanent
Series
New M42206 Series

Description

Marker Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Width 4 5/8 in, Overall Depth 3/8 in, Current 290 mA, Electrical Connection Wire Leads, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Tape, Mount Style Surface, Installation Type Permanent, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.