Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxxima LED UNDERCARRIAGE LIGHT 12VDC M84422-C

LED UNDERCARRIAGE LIGHT 12VDC (Discontinued)

  • Mfr # M84422-C
  • Zoro # G5090915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84422-C
Zoro #
G5090915
UPC #
755183169623
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
1 1/2 in
Width - Vehicle Lighting
1 1/2 in
Length - Vehicle Lighting
4 1/2 in
Length
4-25/64"
Width
2"
Diameter
1-3/16"
Height
1-3/16"
Depth
2"

Details

Item
Undercarriage Light
Lens Color
Clear
Voltage
12.8 V DC
Lens Shape - Vehicle Lighting
Rectangular
Lamp Type
LED
Housing Color
Aluminum
Light Output
60 Lumens
Lighting Technology - Vehicle Lighting
LED
Current Drawn
120mA
Color
White
Wiring Connection - Vehicle Lighting
Hardwired
Housing Material
Aluminum
Mounting
Surface Bracket
Mounting - Vehicle Lighting
Bracket
Lens Design
Rectangular
Lumens - Vehicle Lighting
75 lm
Base Material
Aluminum
Lens Material
Acrylic
Application
Exterior
Lamp Life
100,000 Hr
Material
polycarbonate
Power Source
(2) Male .180

Description

Undercarriage Light, Base Material Aluminum, Housing Color Aluminum, Housing Material Aluminum, Lamp Life 100,000 Hr, Lens Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.