Zoro Homepage

License Plate Light, LED, Amber, Round

  • Mfr # M25930L

  • Zoro # G510437171


product price: $12.29
/ea

Key Features

Voltage
12.8V DC
Lens Color
Amber
Lighting Technology
LED
Number of Bulbs
1
Includes
Mounting Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M25930L
Zoro #
G510437171
UPC #
755183182820
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Diameter
3/4 in
Overall Width
1 in

Details

Voltage
12.8V DC
Lens Color
Amber
Lighting Technology
LED
Number of Bulbs
1
Item
License Plate Light
Includes
Mounting Grommet
Light Type
License Plate Light
Mount Type
Grommet
Electrical Connection
Bullet Connector, Wire Leads
Current
50 mA
Standards
DOT Compliant, FMVSS 108, SAE J587
Housing Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Lens Material
Polycarbonate
Maximum Brightness
40 lm
Installation Type
Permanent
Mount Style
Surface
Shape
Round

Description

License Plate Light, Lighting Technology LED, Lens Color Amber, Shape Round, Overall Diameter 3/4 in, Overall Height 1 in, Overall Width 1 in, Current 50 mA, Electrical Connection Bullet Connector, Wire Leads, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, Standards DOT Compliant, FMVSS 108, SAE J587

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.