Zoro Homepage

Light Strip, 51/64" D, LED, 29/32" W, 680mA

  • Mfr # M84424-B

  • Zoro # G1922650


product price: $42.89
/ea

Key Features

Lumens - Vehicle Lighting
599 lm
Light Color - Vehicle Lighting
White
Mounting - Vehicle Lighting
Permanent
Voltage - Vehicle Lighting
12V DC
Number of LEDs
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84424-B
Zoro #
G1922650
UPC #
755183172746
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
1 in
Width - Vehicle Lighting
5/8 in
Length - Vehicle Lighting
24 in
Overall Length
25 1/8 in
Overall Height
5/8 in
Overall Width
7/8 in

Details

Lumens - Vehicle Lighting
599 lm
Light Color - Vehicle Lighting
White
Mounting - Vehicle Lighting
Permanent
Voltage - Vehicle Lighting
12V DC
Number of LEDs
70
Item
Strip Lighting
Lamp Type
Led
Material Type - Vehicle Lighting
Rigid
Shape
Flat
Voltage
12.8V DC
Light Color
White
Number of Bulbs
71
Features
2-Hole Surface Mount
Lighting Technology
LED
Light Type
Rigid Strip Light
Flexibility
Rigid
Electrical Connection
Blunt Cut Leads
IP Rating
IP68
Maximum Brightness
500 lm
Current
680 mA
Mount Type
Screws
Installation Type
Permanent
Use Location
Interior
Manufacturer Warranty
5 yr
Mount Style
Surface
Operating Voltage
12.8V DC

Description

Strip Lighting, Flexibility Rigid, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 500 lm, Electrical Connection Blunt Cut Leads, Overall Length 25 1/8 in, Overall Width 7/8 in, Overall Height 5/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 680 mA, Features 2-Hole Surface Mount, Installation Type Permanent, Light Type Rigid Strip Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.