Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Strip, 51/64" D, LED, 29/32" W, 950mA

  • Mfr # M84425-B

  • Zoro # G1922720


product price: $56.89
/ea

Key Features

Width - Vehicle Lighting
5/8 in
Voltage - Vehicle Lighting
12V DC
Light Color - Vehicle Lighting
White
Lumens - Vehicle Lighting
750 lm
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84425-B
Zoro #
G1922720
UPC #
755183172753
Country of Origin
Taiwan, Province of China

Dimensions

Width - Vehicle Lighting
5/8 in
Height - Vehicle Lighting
1 in
Length - Vehicle Lighting
36 in
Overall Length
3 ft
Overall Height
5/8 in
Overall Width
7/8 in

Details

Voltage - Vehicle Lighting
12V DC
Light Color - Vehicle Lighting
White
Lumens - Vehicle Lighting
750 lm
Lamp Type
Led
Mounting - Vehicle Lighting
Permanent
Item
Strip Lighting
Material Type - Vehicle Lighting
Rigid
Number of LEDs
108
Voltage
12.8V DC
Includes
Center Hold Down Clamp
Features
2-Hole Surface Mount
Shape
Flat
Light Color
White
Number of Bulbs
107
Lighting Technology
LED
Mount Style
Surface
Maximum Brightness
750 lm
Current
950 mA
Electrical Connection
Blunt Cut Leads
Light Type
Rigid Strip Light
Mount Type
Screws
Flexibility
Rigid
Use Location
Interior
Manufacturer Warranty
5 yr
IP Rating
IP68
Installation Type
Permanent
Operating Voltage
12.8V DC

Description

Strip Lighting, Flexibility Rigid, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 750 lm, Electrical Connection Blunt Cut Leads, Overall Length 3 ft, Overall Width 7/8 in, Overall Height 5/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 950 mA, Features 2-Hole Surface Mount, Includes Center Hold Down Clamp, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.