Shop MAXXIMA
See all product information
Create Account
Light Strip
- Mfr # MSLS-96147R
- Zoro # G323744282
product price:Â
$
150.99
/ea
Sold in multiples of 10 for
$1,509.90
Free Shipping & Returns
Key Features
Number of Bulbs
147
Overall Height
3/16 in
Use Location
Exterior
Overall Width
1/2 in
Mount Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSLS-96147R
- Zoro #
- G323744282
- UPC #
- 755183190504
- Country of Origin
- Taiwan, Province of China
- Item
- Flexible Strip Light
- Number of Bulbs
- 147
- Use Location
- Exterior
- Mount Type
- Adhesive
- Mount Style
- Surface
- Current
- 1.8 A
- Light Type
- Flexible Strip Light
- Electrical Connection
- Blunt Cut Leads
- Shape
- Flat
- IP Rating
- IP68
- Includes Electrical Connection
- Electrical Connection Not Included
- Material
- Silicone
- Installation Type
- Removable
- Manufacturer Warranty
- 2 yr
- Flexibility
- Flexible
- Shell Material
- Silicone
- Operating Voltage
- 12.8V DC
- Traction Material
- Silicone
Dimensions
- Overall Height
- 3/16 in
- Overall Width
- 1/2 in
- Overall Length
- 96 in
- Wire Rope Length
- 96 in
- Length
- 96 in
Description
Flexible Strip Light, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Red, IP Rating IP68, Electrical Connection Blunt Cut Leads, Overall Length 96 in, Overall Width 1/2 in, Overall Height 3/16 in, Mount Style Surface, Lighting Technology LED, Current 1.8 A, Includes Electrical Connection Electrical Connection Not Included, Installation Type Removable, Light Type Flexible Strip Light, Manufacturer Warranty 2 yr, Material Silicone, Mount Type Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.