Zoro Homepage

Magnetic Mounting Kit, 1 in. D

  • Mfr # MPWL-MAGKIT

  • Zoro # G1803588


product price: $9.69
/ea

Key Features

Material
Aluminum
Color
Black
Length
3 in
Overall Length
3 in
Product Type
Mounting Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPWL-MAGKIT
Zoro #
G1803588
UPC #
755183172180
Country of Origin
China

Dimensions

Length
3 in
Overall Length
3 in
Overall Width
1 in
Overall Height
5 1/2 in

Details

Material
Aluminum
Color
Black
Item
Mounting Kit
Product Type
Mounting Kit

Description

Mounting Kit, Product Type Mounting Kit, Color Black, Material Aluminum, Overall Length 3 in, Overall Height 5 1/2 in, Overall Width 1 in, Compatible Manufacturer Part Number Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.