Zoro Homepage

Multi-function Box LED Stop, Rectangular

  • Mfr # M42220

  • Zoro # G214652627


product price: $57.15
/ea

Key Features

Lighting Technology
LED
Lens Color
Red, White
Voltage
12.8V DC
Light Type
Stop, Turn, and Tail Combination Light
Electrical Connection
Blunt Cut Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42220
Zoro #
G214652627
UPC #
755183164376
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3 5/16 in
Overall Height
6 13/16 in
Overall Width
5 13/16 in

Details

Item
Multi-function Box LED Stop
Lighting Technology
LED
Lens Color
Red, White
Voltage
12.8V DC
Light Type
Stop, Turn, and Tail Combination Light
Electrical Connection
Blunt Cut Wires
Features
Built in Reflex Reflector
Number of Bulbs
38
Mount Type
Stud
Includes Electrical Connection
Electrical Connection Included
Vehicle Side
Universal
Current
150 mA (Stop), 290 mA (B/U)
Shape
Rectangular
Housing Material
Polycarbonate
Mount Style
Surface
Lens Material
Acrylic
Standards
DOT/SAE J593, J594, J2040, J2261
Compatible Electrical Connection Manufacturer Model Number
3 wire 16" & Mounting Studs
IP Rating
IP67
Installation Type
Permanent
Operating Voltage
12.8V DC

Description

Multi-function Box LED Stop, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, White, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 6 13/16 in, Overall Width 5 13/16 in, Overall Depth 3 5/16 in, Current 150 mA (Stop), 290 mA (B/U), Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number 3 wire 16 In. & Mounting Studs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.