Zoro Homepage

Multi-function Box LED Stop, Rectangular

  • Mfr # M42228L

  • Zoro # G114652628


product price: $70.49
/ea

Key Features

Lighting Technology
LED
Lens Color
Red, White
Voltage
12.8V DC
Current
150 mA (Stop), 290 mA (B/U), 60 mA (License)
Vehicle Side
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42228L
Zoro #
G114652628
UPC #
755183187498
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3 5/16 in
Overall Height
6 13/16 in
Overall Width
5 13/16 in

Details

Item
Multi-function Box LED Stop
Lighting Technology
LED
Lens Color
Red, White
Voltage
12.8V DC
Current
150 mA (Stop), 290 mA (B/U), 60 mA (License)
Vehicle Side
Universal
Mount Style
Surface
Mount Type
Stud
Includes Electrical Connection
Electrical Connection Included
Standards
DOT/SAE J587, J593, J594, J2040, J2261
Light Type
Stop, Turn, and Tail Combination Light
Housing Material
Polycarbonate
Features
Built in Reflex Reflector, LED License Light
Number of Bulbs
42
Shape
Rectangular
Electrical Connection
Blunt Cut Wires
Lens Material
Acrylic
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
4 wire 16" & Mounting Studs
IP Rating
IP67
Operating Voltage
12.8V DC

Description

Multi-function Box LED Stop, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, White, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 6 13/16 in, Overall Width 5 13/16 in, Overall Depth 3 5/16 in, Current 150 mA (Stop), 290 mA (B/U), 60 mA (License), Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.