Zoro Homepage

Oval Amber Side Turn w/Reflector

  • Mfr # M63121YDF

  • Zoro # G900690391


product price: $31.45
/ea

Key Features

Lighting Technology
LED
Lens Color
Amber
Features
Built-In Reflector, Weather Pack Connector
Rating
J2039, J592e
Voltage
12.8V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63121YDF
Zoro #
G900690391
UPC #
755183180338
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-5/8 in
Overall Width
6-1/2 in
Overall Depth
3/8 in
Overall Length
6-1/2 in

Details

Item
Oval Amber Side Turn w/Reflector
Lighting Technology
LED
Lens Color
Amber
Features
Built-In Reflector, Weather Pack Connector
Rating
J2039, J592e
Voltage
12.8V DC
FMVSS - Vehicle Lighting
A E P2, J2039, J592e
Base Material
Polycarbonate
Housing Material
Polycarbonate
Power Source
12.8V DC
Lens Shape - Vehicle Lighting
Oval
Lens Material
Acrylic
Number of LEDs
28
Standards
SAE J2039, SAE J592E
Shape
Oval
Wiring Connection - Vehicle Lighting
Dry Fit
Number of Bulbs
28
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
IP Rating
IP67
Current
25 mA, 540 mA
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
SAE Lens Code
A, E, P2
Mount Type
Grommet
Electrical Connection
Dry Fit Connector
Light Type
Marker Light

Description

Oval Amber Side Turn w/Reflector, Light Type Marker Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Width 6 1/2 in, Standards SAE J2039, SAE J592E, IP Rating IP67, SAE Lens Code A, E, P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 25 mA, 540 mA, Electrical Connection Dry Fit Connector, Features Built-In Reflector, Weather Pack Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.